Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Count Wiregard Orange Wire Connectors

  • Mfr # AC336091

  • Zoro # G804005376


product price: $22.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC336091
Zoro #
G804005376
UPC #
661541486441
Country of Origin
China

Description

  • Color-coded for easy size selection
  • Makes quick, secure connections for positive continuity, tightens without ratcheting, yet removable for re-use
  • Tough, thermoplastic shell shields against environmental extremes, smooth surface eliminates porosity and cracking
  • Resists chemical action from hydrocarbons, dilute acid or alkaline solutions
  • Flame retardant properties resists heat distortion up to 105° C, 221°F
  • High-dielectric shell features deep skirt design to prevent exposure of bare wire
  • Copper to copper connections only
  • Superior flash-over protection
  • Versatile size selection covers building wire combinations from #22 to #14 AWG
  • Three #20 minimum wire and four #16 with one #20 maximum wire
  • Length: 3
  • Width: 3
  • Height: 3.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.