Zoro Homepage

12 Digit Executive Desktop Financial Calculator with Loan Wizard

  • Mfr # AC141472

  • Zoro # G403969130


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC141472
Zoro #
G403969130
UPC #
654204736175
Country of Origin
China

Description

12 digit calculator is perfect for desktop use either at home or in the office. Features an extra large LCD angled display. The smooth touch keyboard, huge 21mm display, and brushed metal faceplate, make it the optimal calculator for your desk. The loan wizard helps you effortlessly answer any loan question (simply input any three loan variable to compute the fourth, you also have the option to change payment periods per year). Other functions include: automatic tax keys, selectable decimal, square root key, grand total key, percent key, 3 key independent memory, change sign key, backspace key, delta percent, automatic power down, and hybrid power (solar/battery backup).
  • Extra Large 12 Digit Angled LCD Display: Easy-to-read liquid crystal display.
  • Loan Wizard: Calculate Payment, Months, Interest, and Loan Amount. Simply enter any three of the variables and the fourth automatically appears.
  • Automatic Tax Keys: Calculates the tax amount to be added or subtracted to the original price.
  • Selectable Decimal Switch: Allows you to choose how many decimal places are displayed.
  • Percent: Compute percentage when calculating multiplication and division.
  • Grand Total: Any total taken is automatically accumulated to memory.
  • Change Sign: Switch between positive and negative numbers.
  • Square Root Function: Calculates the inverse of a squared number.
  • Delta Percent: Automatically compares any two amounts and then calculates and prints the difference and percent of change.
  • Backspace: Allows you to delete the previous entry.
  • 3 Key Independent Memory: Add, subtract, and total memory.
  • Hybrid Power: Operates on solar power with battery backup.
  • Size (Inches): 7.875 x 5.6875 x 1.75.
  • Color: White, Silver, and Black.
  • Power Source: Hybrid (Solar/Battery).
  • Battery Type: 1 AA.
  • Digit Size (mm): 21.
  • Adjustable or Fixed Angle: Fixed Angle.
  • Key Type: Plastic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.