Zoro Homepage

25-001 Miniature Wire Connector, Grey, 25PK

  • Mfr # AC581673

  • Zoro # G315751489


product price: $13.79
/pk 25, $0.55/ea

Key Features

Type
Twist-On
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC581673
Zoro #
G315751489
UPC #
723902265772
Country of Origin
China

Details

Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On

Description

Features -25 Pack.-Miniature Wire Connector.-22 To 16 American Wire Gauge.-Copper Wire Only.-Polypropylene.-Square Spring.-Bagged.-Color - Gray.-Dimension - 3.75 L x 0.5 W x 7.25 H in.-Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.