
25-006 Large Wire Connector - 25 Pack; Red
Mfr # AC830589
Zoro # G503976762
product price: $23.19
/eaKey Features
Type
Twist-On
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC830589
Zoro #
G503976762
UPC #
753153411277
Country of Origin
China
Details
Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On
Description
Features
- 25 Pack.
- Large Wire Connector.
- 18 To 10 American Wire Gauge.
- Copper Wire Only.
- Polypropylene.
- Square Spring.
- Bagged.
- Color - Red.
- Dimension - 3.75 L x 1 W x 8.75 H in.
- Item Weight - 0.15 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.