Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Plastic, Black, 5 in L

  • Mfr # AC149593

  • Zoro # G410772846


product price: $18.39
/ea

Key Features

Material
Plastic
Clamp Color
Black
Mounting Method
Self-Adhesive
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC149593
Zoro #
G410772846
UPC #
654204832099
Country of Origin
China

Dimensions

Length
5 in

Details

Item
Cable Clip
Material
Plastic
Clamp Color
Black
Mounting Method
Self-Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.