Cable Tie, 11 in L, 3.44 in Max Bundle Dia., Silver, 304 Stainless Steel, 20 lb Strength, 10 PK

  • Mfr # AC2740672

  • Zoro # G511951003


product price:  $20.19
/pk 10, $2.02/ea

Key Features

Cable Tie Style
Chemical Resistant, Plenum Rated, Self Locking, UV Resistant
Nominal Length
11 in
Nominal Max. Bundle Dia.
3.44 in
Color
Silver
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC2740672
Zoro #
G511951003
UPC #
748702035998
Country of Origin
China

Dimensions

Nominal Length
11 in
Nominal Max. Bundle Dia.
3.44 in

Details

Item
Cable Tie
Cable Tie Style
Chemical Resistant, Plenum Rated, Self Locking, UV Resistant
Color
Silver
Material
304 Stainless Steel
Tensile Strength
20 lb
Outdoor Use
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.