Cable Tie, 14 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 75 lb Strength, 8 PK

  • Mfr # AC649228

  • Zoro # G611951019


product price: $12.49
/pk 8, $1.56/ea

Key Features

Cable Tie Style
Double Lock, UV Resistant
Nominal Length
14 in
Width
0.17 in
Nominal Max. Bundle Dia.
4 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC649228
Zoro #
G611951019
UPC #
661541489527
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.17 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock, UV Resistant
Color
Natural
Material
Nylon 6/6
Tensile Strength
75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.