Zoro Homepage

Cable Tie, 14 in L, 4.02 in Max Bundle Dia., White, Polypropylene, 75 lb Strength, 8 PK

  • Mfr # AC2740112

  • Zoro # G811951048


product price: $17.39
/pk 8, $2.17/ea

Key Features

Cable Tie Style
Plenum Rated, Self Locking
Nominal Length
14 in
Nominal Max. Bundle Dia.
4.02 in
Material
Polypropylene
Tensile Strength
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC2740112
Zoro #
G811951048
UPC #
748702030498
Country of Origin
China

Dimensions

Nominal Length
14 in
Nominal Max. Bundle Dia.
4.02 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated, Self Locking
Color
White
Material
Polypropylene
Tensile Strength
75 lb
Outdoor Use
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.