
Cable Tie, 24 in L, 7 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 10 PK
Mfr # AC333762
Zoro # G411951042
product price:Â $31.89
/pk 10, $3.19/eaKey Features
Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
24 in
Width
23/64 in
Nominal Max. Bundle Dia.
7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC333762
Zoro #
G411951042
UPC #
661541489664
Country of Origin
China
Dimensions
Nominal Length
24 in
Width
23/64 in
Nominal Max. Bundle Dia.
7 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.