
Cable Tie, 24 in L, 7.15 in Max Bundle Dia., Black, Polypropylene, 175 lb Strength, 10 PK
Mfr # AC2739016
Zoro # G811951017
product price: $23.69
/pk 10, $2.37/eaKey Features
Cable Tie Style
Plenum Rated, Self Locking, UV Resistant
Nominal Length
24 in
Nominal Max. Bundle Dia.
7.15 in
Color
Black
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC2739016
Zoro #
G811951017
UPC #
748702025203
Country of Origin
China
Dimensions
Nominal Length
24 in
Nominal Max. Bundle Dia.
7.15 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated, Self Locking, UV Resistant
Color
Black
Material
Polypropylene
Tensile Strength
175 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.