
Cable Tie, 4 in, 6 in, 8 in L, 0.81 in, 1.42 in, 2.07 in Max Bundle Dia., Assorted Colors, 500 PK
Mfr # AC2739014
Zoro # G711951070
product price:Â $40.15
/pk 500, $0.08/eaKey Features
Cable Tie Style
Plenum Rated, Self Locking
Nominal Length
4 in, 6 in, 8 in
Nominal Max. Bundle Dia.
0.81 in, 1.42 in, 2.07 in
Color
Assorted Colors
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC2739014
Zoro #
G711951070
UPC #
748702025180
Country of Origin
China
Dimensions
Nominal Length
4 in, 6 in, 8 in
Nominal Max. Bundle Dia.
0.81 in, 1.42 in, 2.07 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated, Self Locking
Color
Assorted Colors
Material
Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.