
Cable Tie, 4 in L, 13/16 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 40 PK
Mfr # AC595573
Zoro # G314901182
product price: $9.49
/pk 40, $0.24/eaKey Features
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
13/16 in
Material
Nylon 6/6
Tensile Strength
18 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC595573
Zoro #
G314901182
UPC #
723902266236
Country of Origin
China
Dimensions
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
13/16 in
Details
Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.