Cable Tie, 4 in L, 13/16 in Max Bundle Dia., White, Polypropylene, 18 lb Strength, 100 PK

  • Mfr # AC2739560

  • Zoro # G011951039


product price: $18.79
/pk 100, $0.19/ea

Key Features

Cable Tie Style
Plenum Rated, Self Locking
Nominal Length
4 in
Nominal Max. Bundle Dia.
13/16 in
Material
Polypropylene
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC2739560
Zoro #
G011951039
UPC #
748702027801
Country of Origin
China

Dimensions

Nominal Length
4 in
Nominal Max. Bundle Dia.
13/16 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated, Self Locking
Color
White
Material
Polypropylene
Tensile Strength
18 lb
Outdoor Use
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products