Zoro Homepage

Cable Tie, 6 in L, Silver, Stainless Steel, 100 lb Strength

  • Mfr # AC595569

  • Zoro # G614901257


product price: $13.55
/ea

Key Features

Cable Tie Style
Self Locking
Nominal Length
6 in
Material
Stainless Steel
Tensile Strength
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC595569
Zoro #
G614901257
UPC #
723902266106
Country of Origin
China

Dimensions

Nominal Length
6 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
Silver
Material
Stainless Steel
Tensile Strength
100 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.