Cable Tie, 8 in L, 1/4 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 100 PK

  • Mfr # AC581683

  • Zoro # G514901173


product price: $19.89
/pk 100, $0.20/ea

Key Features

Cable Tie Style
Mountable, UV Resistant
Nominal Length
8 in
Nominal Max. Bundle Dia.
1/4 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC581683
Zoro #
G514901173
UPC #
723902266199
Country of Origin
China

Dimensions

Nominal Length
8 in
Nominal Max. Bundle Dia.
1/4 in

Details

Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products