Zoro Homepage

Cable Tie, 8 in L, 1/4 in Max Bundle Dia., Black, Plastic, 50 lb Strength, 25 PK

  • Mfr # AC1589521

  • Zoro # G514901470


product price: $12.79
/pk 25, $0.51/ea

Key Features

Cable Tie Style
Releasable, UV Resistant
Nominal Length
8 in
Nominal Max. Bundle Dia.
1/4 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1589521
Zoro #
G514901470
UPC #
780997766782
Country of Origin
China

Dimensions

Nominal Length
8 in
Nominal Max. Bundle Dia.
1/4 in

Details

Item
Cable Tie
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Plastic
Tensile Strength
50 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.