
Cable Tie, 8 in L, 1.96 in Max Bundle Dia., White, Polypropylene, 50 lb Strength, 20 PK
Mfr # AC2739562
Zoro # G911951023
product price: $18.59
/pk 20, $0.93/eaKey Features
Cable Tie Style
Plenum Rated, Self Locking, UV Resistant
Nominal Length
8 in
Nominal Max. Bundle Dia.
1.96 in
Color
White
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC2739562
Zoro #
G911951023
UPC #
748702027825
Country of Origin
China
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
1.96 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated, Self Locking, UV Resistant
Color
White
Material
Polypropylene
Tensile Strength
50 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.