Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADDSCLC3M5OM3 Patch Cable Om3 Aqua

  • Mfr # YYI1-PQ6097

  • Zoro # G516341656


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYI1-PQ6097
Zoro #
G516341656
UPC #
-
Country of Origin
China

Description

AddOn's 3 M Laser-Optomized Muliti-Mode fiber LOMM duplex SC/LC aqua patch cable is a Laser-Optimized Multimode Fiber LOMMF cable which offers backward compatibility with existing 50/125 equipment as well as providing the performance overhead needed to support both 10 gigabit applications and laser light sources. This fiber-optic cable provides the fire protection needed to run within walls and air plenums eliminating the need for conduit. In addition, it provides 10 gigabit transfers up to 300 meters utilizing an 850 nm VCSEL source. Optical Multimode 3 OM3 fiber supports 2000 MHz/km EMB at 850 nm. This patch cable is recommended for connections between fiber patch panels, hubs, switches, media converters and routers, etc. Furthermore, this cable provides higher speeds and increased bandwidth, compared to conventional twisted-pair copper cable. Specification Network Cable Type - Patch cable - OM3. Technology - Fiber optic. Type of Fiber Optics - Multimode. Fiber Quantity - 2. Core / Cladding Diameter - 50 / 125 micron. Features - Halogen-free, Laser-optimized multimode fiber LOMMF. Length - 10 ft. Color - Aqua. Connectors - 2 x SC multi-mode - male. Connectors Other Side - 2 x LC multi-mode - male.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.