Zoro Homepage

EX-SFP-10GE-LR-AO Addon Network Upgrades Sfp Plus Transceiver Module 1310 Nm

  • Mfr # YYI1-CE3287

  • Zoro # G715773869


product price: $360.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYI1-CE3287
Zoro #
G715773869
UPC #
821455019832
Country of Origin
China

Description

AddOn is transceivers are built to meet or exceed the OEM s specifications and comply with MSA “Multi-Source Agreement” standards. All products are 100% functionally tested and are guaranteed compatible. AddOn is industry-standard SFP+ is a hot-swappable input/output device that plugs into a Gigabit Ethernet slot linking the port with the fiber-optic network. AddOn transceivers “GBIC SFP SFP+ X2 XFP and XENPAK” are 100% compliant for all networking product lines and are factory loaded with OEM specific configuration data required for networking compliance. These transceivers initialize and perform identically to the OEM transceivers and can be mixed and deployed with other OEM or 3rd party transceivers for seamless network performance. It is a Juniper compatible SFP+ module with following features.10GBASE-LR 1310nm Wavelength LC Connector Single-mode Fiber “SMF” up to 10km reach “Distance”. Features -Device Type. SFP+ transceiver module. -Form Factor. Plug-in module. -Connectivity Technology. Wired. -Cabling Type.10GBase-LR. -Data Link Protocol.10 Gigabit Ethernet. -Data Transfer Rate.10 GBps. -Optical Wave Length.1310 nm. -Interfaces.1 x Ethernet 10GBase-LR. -Compatible Slots.1 x SFP+.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.