J4858CAO Addon Network Upgrades Sfp Mini GBic Transceiver Module Lc Multi Mode Up To 1800 Ft 850 Nm

  • Mfr # YYI1-Q34294

  • Zoro # G716377097


product price:  $60.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYI1-Q34294
Zoro #
G716377097
UPC #
-
Country of Origin
China

Description

AddOn's transceivers are built to meet or exceed the OEM's specifications, and comply with MSA Multi-Source Agreement standards.AddOn's industry-standard SFP is a hot-swappable input/output device that plugs into a Gigabit Ethernet slot, linking the port with the fiber-optic network.AddOn's transceivers GBIC, SFP, XFP and XENPAK are 100% compliant for all of AddOn networking product lines.AddOn transceivers are factory loaded with OEM specific configuration data required for networking compliance.These transceivers initialize and perform identically to the OEM transceivers and can be mixed and deployed with other OEM or 3rd party transceivers, for seamless network performance.Specifications: General: Device Type - SFP mini-GBIC transceiver module Form Factor - Plug-in module Networking Connectivity Technology - Wired Cabling Type - 1000Base-SX Data Link Protocol - Gigabit Ethernet Optical Wave Length - 850 nm Max Transfer Distance - 1800 ft Digital Diagnostics Expansion / Connectivity Interfaces - 1 x Ethernet 1000Base-SX - LC multi-mode x 2 Compatible Slots - 1 x SFP mini-GBIC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.