
PD6330 Patch Cable Sc Single Mode M Lc Single Mode M 16.4 Ft.
Mfr # QCQ-101770721
Zoro # G616341709
product price: $24.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCQ-101770721
Zoro #
G616341709
UPC #
-
Country of Origin
China
Description
AddOn's 5M Single-Mode fiber SMF Duplex LC/SC Patch Cable is an economical solution which provides high bandwidth and transmission rates over longer distances. With LC to LC termination, this high-quality single-mode fiber optic patch cable is expressly designed for Gigabit Ethernet applications. The injection molding process provides each connection greater durability in resisting pulls, strains and impacts from cabling installs. Specifications Network Cable Type - Patch cable Technology - Fiber optic Type of Fiber Optics - Singlemode Fiber Qty - 2 Core / Cladding Diameter - 9 / 125 micron Length - 16.4 t Connectivity Connectors - 2 x SC single mode - male Connectors Other Side - 2 x LC single mode - male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.