3 Pack Clipboard Letter Size A4 Low Profile Clip & Side Rulers, Durable Plastic - White, 3PK
- Mfr # 134.6
- Zoro # G823568739
product price:Â
$
18.89
/pk of 3, $6.30/ea
Key Features
Color
White
Length
13.9 in
Height
1.9 in
Material
Plastic, Metal
Width
9.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 134.6
- Zoro #
- G823568739
- UPC #
- -
- Country of Origin
- Brazil
- Color
- White
- Material
- Plastic, Metal
- Item
- Clipboards
Dimensions
- Length
- 13.9 in
- Height
- 1.9 in
- Width
- 9.4 in
Description
This Acrimet Clipboard is made of High Quality Plastic, smooth surface on both sides and also has rulers along the side in inches and centimeters. Low Profile Clip with rubberized corners making an excellent grip for the paper. It also has a retractable hanging loop so you can hang easily if you need. Suitable for everyday use in school, office, clinic, warehouse, conventions, home, etc. Great for coaches, doctors, kids and more! Measures: 13 3/8in x 9 7/16in. *Colors may vary due to screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.