Shop ACRIMET
See all product information
Create Account
5 Section Incline File Sorter Desk Organizer Rack for Office Desktop Plastic Black Color
- Mfr # 225.1
- Zoro # G123568828
product price:Â
$
34.89
/ea
Key Features
Length
5.8 in
Finish
Smooth
Material
Plastic
Color
Black
Width
8.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225.1
- Zoro #
- G123568828
- UPC #
- -
- Country of Origin
- Brazil
- Item
- File Sorter
- Finish
- Smooth
- Material
- Plastic
- Color
- Black
- Number of Compartments
- 5
Dimensions
- Length
- 5.8 in
- Width
- 8.6 in
- Height
- 9-1/2 in
Description
Acrimet Incline Desk File Sorter 5 Sections offers 5 slots to hold letters, files, envelopes, documents, invoices and much more. Made of high quality plastic with thick walls. Stylish and simple design looks good in anywhere in addition to maintaining your desktop organized. The quality is ACRIMET, a brand that offering high quality offices supplies since 1972. Great for offices, schools, governments offices and for your home. *Accessories not included. *Colors may vary due to different screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.