Clipboard Memo Size A5 Low Profile Clip (Plastic) (Clear Green Color), 3PK
- Mfr # 137B.4
- Zoro # G623568687
product price:
$
16.89
/pk of 3, $5.63/ea
Key Features
Color
Clear Green
Width
6.3 in
Height
3 in
Length
9 in
Material
Plastic, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 137B.4
- Zoro #
- G623568687
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Width
- 6.3 in
- Height
- 3 in
- Length
- 9 in
Details
- Color
- Clear Green
- Material
- Plastic, Metal
- Item
- Clipboards
Description
The Acrimet Clipboard Memo Size Low Profile Clip 3 Pack is made from high quality super tough resin, and beautiful finish, metallic wire clip with a special non slip rubber protector, for easier handling and protecting the documents. Great for everyday use in offices, schools, hospitals, clinics, warehouses, homes or wherever you need to write in comfort without a desk. The memo size board measures 9 1/4” x 6 5/16”. *Colors may vary due to screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.