Shop ACRIMET
See all product information
Create Account
Drawer Organizer Modular, Box Tray Storage Bins ( 4 Pieces) (Clear Crystal Plastic), 4PK
- Mfr # 973.4
- Zoro # G222945070
product price:Â
$
15.89
/pk of 4, $3.97/ea
Key Features
Material
Plastic
Color
Crystal
Height
2.1 in
Length
6.2 in
Features
Open Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 973.4
- Zoro #
- G222945070
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Width
- 6.2 in
- Height
- 2.1 in
- Length
- 6.2 in
Details
- Item
- Drawer Organizer
- Material
- Plastic
- Color
- Crystal
- Features
- Open Top
- Construction
- High Quality Plastic
- Finish
- Smooth
Description
This Acrimet Desk Organizer is made of high quality plastic, clear crystal color makes it easy and quickly access. Versatile can be used at home or in the office, inside drawers, cabinets or over countertops. Perfect for your junk drawer, keeping small things neat and organized. Great for kitchen, bathroom, craft space, garage and much more. Easy to clean. The set contains 4 pieces of the same size, measuring 6.25" x 6.25" x 2.13" each. * Accessories not included. *Not microwave or dishwasher safe. * Color may vary due to different screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.