Drawer Organizer Tray with 8 Compartments for Office, Makeup & Accessories (Blue)
- Mfr # 977.AO
- Zoro # G222945100
product price:Â
$
16.89
/ea
Key Features
Material
Plastic
Color
Blue
Width
12.7 in
Height
1 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 977.AO
- Zoro #
- G222945100
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Drawer Organizer
- Material
- Plastic
- Color
- Blue
- Construction
- High Quality Plastic
- Finish
- Smooth
- Features
- Open Top
- Number of Compartments
- 8
Dimensions
- Width
- 12.7 in
- Height
- 1 in
- Length
- 8 in
Description
This elegant and multipurpose drawer organizer made from the highest quality plastic is ideal to keep all your desk belongings organized and easily accessible in individual compartments, like pencils, paper clips, note papers, business cards, pens, ruler and many more. The beautiful design and finish allows you to use it inside drawers or on top of your desk. *Does not contain accessories. *Colors may vary due to screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.