Shop ACRIMET
See all product information
Create Account
Magazine File Holder Vertical Rack, Durable Plastic Desk Organizer, Smoke, 2PK
- Mfr # 277.1
- Zoro # G923568684
product price:Â
$
18.89
/pk of 2, $9.45/ea
Key Features
Number of Compartments
1
Finish
Smooth
Height
8.6 in
Material
Plastic
Length
11.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 277.1
- Zoro #
- G923568684
- UPC #
- -
- Country of Origin
- Brazil
- Number of Compartments
- 1
- Finish
- Smooth
- Material
- Plastic
- Item
- Magazine Holder
- Color
- Smoke
Dimensions
- Height
- 8.6 in
- Length
- 11.4 in
- Width
- 2.7 in
Description
The Acrimet magazine file holder is manufactured of high quality plastic, with no sharp edges and thick walls for extra sturdiness and durability. Modern design with open front. Perfect to neatly magazines, comics, books, catalogs, papers and many other uses you can imagine. It also includes an identification label where you can identify and organize the contents. Can be used on a desk, shelf or inside cabinets. Ideal for homes, offices, libraries, clinics, hospitals, schools. Colors may vary due to different visual screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.