Shop ACRIMET
See all product information
Create Account
Pocket File Holder Horizontal Brochure Display (Wall or Countertop, Letter, Crystal)
- Mfr # 862.1
- Zoro # G623568700
product price:
$
19.89
/ea
Key Features
Material
Plastic
Color
Crystal
Finish
Smooth
Length
13 in
Number of Compartments
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 862.1
- Zoro #
- G623568700
- UPC #
- -
- Country of Origin
- Brazil
- Material
- Plastic
- Item
- Horizontal Pocket
- Color
- Crystal
- Finish
- Smooth
- Number of Compartments
- 1
Dimensions
- Length
- 13 in
- Height
- 8.7 in
- Width
- 1-1/2 in
Description
With a modern and practical design, this Pocket Horizontal Display is designed to hold and present all your advertising material such as pamphlets, folders, notices, catalogs, papers, magazines, menus or whatever you want, as neat and tidy display. Made of durable and sturdy plastic, perfectly rounded edges, practical front opening and lots of room (13” X 1.4” X 8.5” of internal space). It can be used on flat surface, like a table, countertop or be mounted on the wall (hardware included). Ideal to be put into places of great circulation such as banks, hospitals, hotels, travel agencies, visitor centers, government buildings, shops, fairs and exhibitions. If you prefer, you can simply organize your office or home. Colors may vary due to different visual screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.