Shop ACRIMET
See all product information
Create Account
Pocket File Holder Vertical Brochure Display (Wall or Countertop, Letter, Black)
- Mfr # 863.4
- Zoro # G423568764
product price:
$
18.89
/ea
Key Features
Length
11 in
Color
Black
Number of Compartments
1
Material
Plastic
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 863.4
- Zoro #
- G423568764
- UPC #
- -
- Country of Origin
- Brazil
- Color
- Black
- Number of Compartments
- 1
- Item
- Vertical Pocket
- Material
- Plastic
- Finish
- Smooth
Dimensions
- Length
- 11 in
- Height
- 2 in
- Width
- 9 in
Description
With a modern and practical design, this Pocket Horizontal Display is designed to hold and present all your advertising material such as pamphlets, folders, notices, catalogs, papers, magazines, menus or whatever you want, as neat and tidy display. Made of durable and sturdy plastic, perfectly rounded edges, practical front opening and lots of room (13” X 1.4” X 8.5” of internal space). It can be used on flat surface, like a table, countertop or be mounted on the wall (hardware included). Ideal to be put into places of great circulation such as banks, hospitals, hotels, travel agencies, visitor centers, government buildings, shops, fairs and exhibitions. If you prefer, you can simply organize your office or home. Colors may vary due to different visual screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.