Shop ACRIMET
See all product information
Create Account
Vertical Triple File Folder Holder Organizer, File Sorter (Plastic) (Smoke Color)
- Mfr # 864
- Zoro # G322945093
product price:Â
$
29.89
/ea
Key Features
Number of Compartments
3
Color
Smoke
Length
9.1 in
Width
4.3 in
Height
13.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 864
- Zoro #
- G322945093
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Vertical Organizer
- Number of Compartments
- 3
- Color
- Smoke
- Material
- Plastic
- Finish
- Smooth
- Includes
- Screws & Anchors
Dimensions
- Length
- 9.1 in
- Width
- 4.3 in
- Height
- 13.1 in
Description
The Acrimet Vertical Folder Organizer is the ultimate in durability and practical design. The modern lines and features make this item the best choice for homes, offices, schools, hospitals, clinics, government, banks and much more. Ideal for organizing documents, catalogs, files, folders, papers, magazines. Colors may vary due to different visual screen configurations.Can be Hang. Included one set of screws and anchors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.