Shop ACRIMET
See all product information
Create Account
Wastebasket Bin for Recycling, 3.25 Gallon/13 Quart/12 Liter (Plastic), 4PK
- Mfr # 578.3
- Zoro # G822945111
product price:Â
$
42.65
/pk of 4, $10.66/ea
Key Features
Container Capacity
13 qt
Height
11.5 in
Overall Width
11.8 in
Material
Plastic
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 578.3
- Zoro #
- G822945111
- UPC #
- -
- Country of Origin
- Brazil
- Container Capacity
- 13 qt
- Item
- Wastebasket
- Color
- Blue / Green
- Material
- Plastic
- Finish
- Smooth
- Features
- Open Top
Dimensions
- Height
- 11.5 in
- Overall Width
- 11.8 in
Description
Made in resistant plastic, this set of four baskets with four difference colors, is easy to clean and separate quickly all the material to recycle. In green color for glass, yellow for metals, red for plastics and blue for papers. All them with the Universal recycling symbol. It also has an anti locking system, facilitating their stacking when not in use. Ideal for homes, offices, schools, workshops, etc. Size for each unit is 13QT.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.