Zoro Homepage

ES900 Atomic Electronic Payroll Recorder, Time Stamp and Numbering Machine, Digital Display, Black

  • Mfr # ES900

  • Zoro # G903474622


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting Type
Desk; Wall
Display Type
Digital
Height
7.63"
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES900
Zoro #
G903474622
UPC #
33297049001
Country of Origin
Thailand

Dimensions

Height
7.63"
Width
4.5"
Depth
9.75"
Maximum Document Size/Thickness
0.25"

Details

Item
Time Clocks
Color
Black
Mounting Type
Desk; Wall
Display Type
Digital
Print Type
Adjustable
Voltage
120 V
Frequency
60 Hz
Weight
5.212 lbs
Minute Increments
Decimal Hundreths; Decimal Tenths
Power Source
AC Adapter; Battery Backup
Time Clock Type
Electronic
Operating Method
Automatic; Manual; Semiautomatic
Language
English; French; Portuguese; Spanish

Description

Make sure one dead battery doesn't hinder your company's payroll information. Multifunctional machine features battery backup to ensure the perpetual calendar maintains the correct time. Features atomic time that synchronizes time automatically from the U.S. Atomic Clock. Identifies early or late punches with the I-Mark to make auditing time cards easier. Hard working clock is flexible enough to handle any company's demands. Over 300 selectable print formats. 1- to 8-digit consecutive numbering, 13 selectable preset messages or custom messaging in seven languages. Left- or right-hand margin printing. Uses standard time cards. Password protected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.