
ProPunch Biometric and Proximity Bundle, 50 Employees, Black (Discontinued)
- Mfr # 01-0289-200
- Zoro # G001860440
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Acroprint
- MFR # 01-0289-200
- Zoro # G001860440
- UPC # 33297191304
- Country of Origin China
- Category Time Cards and Racks
Dimensions
| Height | 7.06" |
| Width | 7.5" |
| Depth | 1.63" |
Details
| Item | Time Clocks |
| Mounting Type | Desk; Wall |
| Color | Black |
| Display Type | Digital |
| For Use With | Acroprint® 14-0126-000 |
| No. of Employees | 50 |
| Print Type | Customizable |
| Frequency | 60 Hz |
| Voltage | 120 V |
| Includes | (30) RFID Proximity Badges; Wall Mount Hardware |
| Weight | 4 lbs |
| Minute Increments | Decimal Hundredths |
| Software Compatibility | Windows® |
| Time Clock Type | Biometric |
| Operating Method | Automatic |
| Power Source | AC Adapter |
| Language | English |
Description
Acroprint ProPunch includes the FPC18 Time Clock and advanced web-based software that installs on your network. ProPunch is ideal for businesses with 10 to 50 employees that are looking for the flexibility of anytime, anywhere access, advanced reporting and direct export of processed employee time to most popular payroll software and services. The FPC18 Time Clock features a built-in fingerprint scanner that makes punching fast and easy. It also enhances employee accountability by preventing buddy punching. The clock has options for PIN punching and an RFID reader for proximity card punching. You can allow your employees to punch and view their account information from any internet connected device. Supervisors and selected administrators can also access ProPunch from their smartphone or using a web browser. Customizable to perform complex rounding rules, pay categories and paid or unpaid lunch and break time according to your preferences. This outstanding time and attendance tracking system provides a wealth of reporting options to help you control costs and monitor attendance, including Who's In, Missed Punches and Early and Late Punch reports.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.