Zoro Homepage

Time Card Rack, 25 Pockets, Plastic, Black

  • Mfr # 81-0118-000

  • Zoro # G406439838


product price: $33.85
/ea

Key Features

Color
Black
Mounting Type
Wall Mount
For Use With
Time Cards
Pocket Size
4.38 x 7.25
Overall Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-0118-000
Zoro #
G406439838
UPC #
33297818881
Country of Origin
China

Dimensions

Pocket Size
4.38 x 7.25
Overall Width
5"
Overall Height
34.25"
Depth
1.75"

Details

Item
Time Card Racks
Color
Black
Mounting Type
Wall Mount
For Use With
Time Cards
Includes
Wall Mount Screws
Material
Plastic
Card Orientation
Narrow Side Up
Number of Pockets
25

Description

Keeps your workspace organized and efficient. Durable and lightweight rack holds up to 25 time cards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.