Time Clock Ribbon, Polyester, Plastic, Blue
Mfr # 20-0106-002
Zoro # G5174937
product price: $12.39
/eaKey Features
Color
Blue
Type
Time Clock
For Use With
Acroprint® 125 and 150 models
Material
Polyester;Plastic
Product Type
Time Clock Ribbons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-0106-002
Zoro #
G5174937
UPC #
033297700018
Country of Origin
United States
Details
Item
Time Clock Ribbon
Color
Blue
Type
Time Clock
For Use With
Acroprint® 125 and 150 models
Material
Polyester;Plastic
Product Type
Time Clock Ribbons
Weight
0.11 lbs
Compatible Manufacturer Part Number
125, 150
Ink Color
Blue
Description
Time Clock Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.