Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Rail, Almond, PETG, 12 ft L

  • Mfr # FR125920N

  • Zoro # G8506733


product price: $113.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Height
1 1/8 in
Length
240 in
Thickness
0.08 in
Material
Acrovyn(R)
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR125920N
Zoro #
G8506733
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/8 in
Length
240 in
Thickness
0.08 in
Overall Length
12 ft
Overall Height
1 1/8 in

Details

Item
Accent Rail
Material
Acrovyn(R)
Color
Almond
Finish
Shadowgrain
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Includes Hardware
Hardware Included
Cover Material
PETG
Series
FR-125
Product Type
Accent Rail
Shock Absorption
Shock Absorbing
Includes Retainer
Retainer Included
Retainer Material
Aluminum
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Projection
1 1/8 in

Description

Accent Rail, Almond, PETG, 12 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.