Accent Rail, Driftwood, PETG, 12 ft L
Mfr # FR125262N
Zoro # G8499803
product price: $113.99
/eaKey Features
Height
1 1/8 in
Length
240 in
Thickness
0.08 in
Material
Acrovyn(R)
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR125262N
Zoro #
G8499803
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/8 in
Length
240 in
Thickness
0.08 in
Overall Height
1 1/8 in
Overall Length
12 ft
Details
Item
Accent Rail
Material
Acrovyn(R)
Color
Driftwood
Finish
Shadowgrain
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Product Type
Accent Rail
Cover Material
PETG
Retainer Material
Aluminum
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Projection
1 1/8 in
Shock Absorption
Shock Absorbing
Series
FR-125
Includes Hardware
Hardware Included
Includes Retainer
Retainer Included
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Description
Accent Rail, Driftwood, PETG, 12 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.