Accent Rail, Eggshell, PETG, 12 ft L
Mfr # FR125100N
Zoro # G8515106
product price: $113.99
/eaKey Features
Height
1 1/8 in
Length
240 in
Thickness
0.08 in
Material
Acrovyn(R)
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR125100N
Zoro #
G8515106
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/8 in
Length
240 in
Thickness
0.08 in
Overall Length
12 ft
Overall Height
1 1/8 in
Details
Item
Accent Rail
Material
Acrovyn(R)
Color
Eggshell
Finish
Shadowgrain
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Projection
1 1/8 in
Product Type
Accent Rail
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Includes Hardware
Hardware Included
Retainer Material
Aluminum
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Cover Material
PETG
Series
FR-125
Shock Absorption
Shock Absorbing
Includes Retainer
Retainer Included
Description
Accent Rail, Eggshell, PETG, 12 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.