Zoro Homepage

Accent Rail, Eggshell, PETG, 9 1/2 ft L

  • Mfr # FR251100N

  • Zoro # G8510757


product price: $183.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
2 1/2 in
Length
114 in
Thickness
0.04 in
Material
Acrovyn(R)
Color
Eggshell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR251100N
Zoro #
G8510757
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Length
114 in
Thickness
0.04 in
Overall Height
2 1/2 in
Overall Length
9 1/2 ft

Details

Item
Accent Rail
Material
Acrovyn(R)
Color
Eggshell
Finish
Textured
Resistance Properties
Bacteria Resistant, Antifungal
Product Type
Accent Rail
For Industry
Government, Commercial, Office, Sports and Entertainment, Education, Healthcare, Hospitality
Offset Distance
3/4 in
Cover Material
PETG
Standards
ASTM G21, ASTM G22, UL Listed B/2
Series
FR-251

Description

Accent Rail, Eggshell, PETG, 9 1/2 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.