Accent Rail, Eggshell, PETG, 9 1/2 ft L
Mfr # FR252100N
Zoro # G8503066
product price: $181.99
/eaKey Features
Height
2 1/2 in
Length
114 in
Thickness
0.04 in
Material
Acrovyn(R)
Color
Eggshell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR252100N
Zoro #
G8503066
UPC #
-
Country of Origin
United States
Dimensions
Height
2 1/2 in
Length
114 in
Thickness
0.04 in
Overall Length
9 1/2 ft
Overall Height
2 1/2 in
Details
Item
Accent Rail
Material
Acrovyn(R)
Color
Eggshell
Finish
Textured
Offset Distance
3/4 in
Cover Material
PETG
For Industry
Government, Commercial, Office, Sports and Entertainment, Education, Healthcare, Hospitality
Standards
ASTM G21, ASTM G22, UL Listed B/2
Resistance Properties
Bacteria Resistant, Antifungal
Series
FR-252
Product Type
Accent Rail
Description
Accent Rail, Eggshell, PETG, 9 1/2 ft L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.