Zoro Homepage

Accent Rail, Eggshell, PETG, 9 1/2 ft L

  • Mfr # FR451100N

  • Zoro # G8500284


product price: $305.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
4 1/2 in
Length
114 in
Thickness
0.04 in
Material
Acrovyn(R)
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR451100N
Zoro #
G8500284
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Length
114 in
Thickness
0.04 in
Overall Height
4 1/2 in
Overall Length
9 1/2 ft

Details

Item
Accent Rail
Material
Acrovyn(R)
Color
Eggshell
Finish
Textured
Standards
ASTM G21, ASTM G22, UL Listed B/2
Product Type
Accent Rail
Offset Distance
1 in
Series
FR-451
For Industry
Government, Commercial, Office, Sports and Entertainment, Education, Healthcare, Hospitality
Cover Material
PETG
Resistance Properties
Bacteria Resistant, Antifungal

Description

Accent Rail, Eggshell, PETG, 9 1/2 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.