Zoro Homepage

Accent Rail, Mission White, PETG, 9.5 ft L

  • Mfr # FR251933N

  • Zoro # G8499234


product price: $183.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
2 1/2 in
Length
114 in
Thickness
0.04 in
Material
Acrovyn(R)
Color
Mission White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR251933N
Zoro #
G8499234
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Length
114 in
Thickness
0.04 in
Overall Length
9 1/2 ft
Overall Height
2 1/2 in

Details

Item
Accent Rail
Material
Acrovyn(R)
Color
Mission White
Finish
Textured
Series
FR-251
Product Type
Accent Rail
For Industry
Government, Commercial, Office, Sports and Entertainment, Education, Healthcare, Hospitality
Standards
ASTM G21, ASTM G22, UL Listed B/2
Resistance Properties
Bacteria Resistant, Antifungal
Offset Distance
3/4 in
Cover Material
PETG

Description

Accent Rail,Mission White,PETG,9.5 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.