Accent Rail, Oyster Gray, PETG, 12 ft L
Mfr # FR125929N
Zoro # G8514634
product price: $113.99
/eaKey Features
Height
1 1/8 in
Length
240 in
Thickness
0.08 in
Material
Acrovyn(R)
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR125929N
Zoro #
G8514634
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/8 in
Length
240 in
Thickness
0.08 in
Overall Height
1 1/8 in
Overall Length
12 ft
Details
Item
Accent Rail
Material
Acrovyn(R)
Color
Oyster Gray
Finish
Shadowgrain
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Projection
1 1/8 in
Series
FR-125
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Retainer Material
Aluminum
Shock Absorption
Shock Absorbing
Includes Retainer
Retainer Included
Cover Material
PETG
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Product Type
Accent Rail
Includes Hardware
Hardware Included
Description
Accent Rail, Oyster Gray, PETG, 12 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.