Zoro Homepage

Accent Rail, Parchment, PETG, 12 ft L

  • Mfr # FR125253N

  • Zoro # G8510312


product price: $113.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Height
1 1/8 in
Length
240 in
Thickness
0.08 in
Material
Acrovyn(R)
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR125253N
Zoro #
G8510312
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/8 in
Length
240 in
Thickness
0.08 in
Overall Length
12 ft
Overall Height
1 1/8 in

Details

Item
Accent Rail
Material
Acrovyn(R)
Color
Parchment
Finish
Shadowgrain
Shock Absorption
Shock Absorbing
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Retainer Material
Aluminum
Includes Retainer
Retainer Included
Series
FR-125
Projection
1 1/8 in
Product Type
Accent Rail
Cover Material
PETG
Includes Hardware
Hardware Included
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant

Description

Accent Rail, Parchment, PETG, 12 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.