Zoro Homepage
This item is Discontinued.
Acrovyn Accent Rail, Smokey Elm, PETG, 20 ft L SCR80M1351N

Accent Rail, Smokey Elm, PETG, 20 ft L (Discontinued)

  • Mfr # SCR80M1351N
  • Zoro # G8499733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR80M1351N
Zoro #
G8499733
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
240 in
Thickness
0.08 in
Overall Length
1 1/2 in
Overall Height
8 in

Details

Item
Accent Rail
Material
Acrovyn(R)
Color
Smokey Elm
Finish
Shadowgrain
Projection
1 3/8 in
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Includes Retainer
Retainer Included
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Series
SCR-80
Hardware Material
Aluminum
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Product Type
Accent Rail
Retainer Material
Aluminum
Cover Material
PETG

Description

Accent Rail,Smokey Elm,PETG,20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.