Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Rail, White, PETG, 9 1/2 ft L

  • Mfr # FR251949N

  • Zoro # G8498927


product price: $183.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Height
2 1/2 in
Length
114 in
Thickness
0.04 in
Material
Acrovyn(R)
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR251949N
Zoro #
G8498927
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Length
114 in
Thickness
0.04 in
Overall Height
2 1/2 in
Overall Length
9 1/2 ft

Details

Item
Accent Rail
Material
Acrovyn(R)
Color
White
Finish
Textured
For Industry
Government, Commercial, Office, Sports and Entertainment, Education, Healthcare, Hospitality
Standards
ASTM G21, ASTM G22, UL Listed B/2
Series
FR-251
Resistance Properties
Bacteria Resistant, Antifungal
Cover Material
PETG
Product Type
Accent Rail
Offset Distance
3/4 in

Description

Accent Rail, White, PETG, 9 1/2 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.