Accent Rail, White, PETG, 9 1/2 ft L
Mfr # FR451949N
Zoro # G8503906
product price: $305.99
/eaKey Features
Height
4 1/2 in
Length
114 in
Thickness
0.04 in
Material
Acrovyn(R)
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR451949N
Zoro #
G8503906
UPC #
-
Country of Origin
United States
Dimensions
Height
4 1/2 in
Length
114 in
Thickness
0.04 in
Overall Length
9 1/2 ft
Overall Height
4 1/2 in
Details
Item
Accent Rail
Material
Acrovyn(R)
Color
White
Finish
Textured
Offset Distance
1 in
Product Type
Accent Rail
Cover Material
PETG
Standards
ASTM G21, ASTM G22, UL Listed B/2
Resistance Properties
Bacteria Resistant, Antifungal
For Industry
Government, Commercial, Office, Sports and Entertainment, Education, Healthcare, Hospitality
Series
FR-451
Description
Accent Rail, White, PETG, 9 1/2 ft L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.