Acrovyn Protective Wall Covering
- Mfr # 04010NAPN933N
- Zoro # G123924228
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Material
PETG
Product Type
Wall Covering
Standards
ASTM D4060, ASTM D543, ASTM F476-84, Cradle-to-Cradle Certified, Intertek Clean Air Gold (CDPH 01350 v1.2), ISO 846, ISO G 21-13, UL Class A/1
Overall Height
4 ft
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04010NAPN933N
- Zoro #
- G123924228
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Covering
- Material
- PETG
- Product Type
- Wall Covering
- Standards
- ASTM D4060, ASTM D543, ASTM F476-84, Cradle-to-Cradle Certified, Intertek Clean Air Gold (CDPH 01350 v1.2), ISO 846, ISO G 21-13, UL Class A/1
- Color
- Mission White
- Resistance Properties
- Abrasion Resistant, Antibacterial, Antifungal, Corrosion Resistant, Impact Resistant
- For Industry
- Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
- Finish
- Textured
- Count
- 1
- Shell Material
- PETG
- Wire Color
- Mission White
- Traction Material
- PETG
Dimensions
- Overall Height
- 4 ft
- Overall Length
- 10 ft
- Thickness
- 0.04 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Wall Covering, Thickness 0.04 in, Color Mission White, Material PETG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.