Acrovyn Protective Wall Covering
- Mfr # 06010NAPN253N
- Zoro # G523924484
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Overall Height
4 ft
Material
PETG
Product Type
Wall Covering
Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06010NAPN253N
- Zoro #
- G523924484
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
- Overall Height
- 4 ft
- Thickness
- 0.06 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Wall Covering
- Color
- Parchment
- Material
- PETG
- Product Type
- Wall Covering
- Finish
- Textured
- Resistance Properties
- Abrasion Resistant, Antibacterial, Antifungal, Corrosion Resistant, Impact Resistant
- For Industry
- Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
- Standards
- ASTM D4060, ASTM D543, ASTM F476-84, Cradle-to-Cradle Certified, Intertek Clean Air Gold (CDPH 01350 v1.2), ISO 846, ISO G 21-13, UL Class A/1
- Count
- 1
- Shell Material
- PETG
- Wire Color
- Parchment
Description
Wall Covering, Thickness 0.06 in, Color Parchment, Material PETG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.