Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Acrovyn Crash Rail, Eggshell, PETG, 20 ft L BG10100N

Crash Rail, Eggshell, PETG, 20 ft L (Discontinued)

  • Mfr # BG10100N
  • Zoro # G8508447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG10100N
Zoro #
G8508447
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
240 in
Thickness
0.08 in
Overall Height
4 in
Overall Length
20 ft

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Eggshell
Includes
Bumper Cushion
Finish
Shadowgrain
Cover Material
PETG
Includes Hardware
Hardware Included
Hardware Material
PETG
Product Type
Crash Rail
Includes Retainer
Retainer Included
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Series
BG-10
Retainer Material
Aluminum
Shock Absorption
Shock Absorbing
Projection
2 7/16 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Crash Rail, Eggshell, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.